Shop All Transformers
Acme Electric
Medium Voltage Transformer, 93 kVA, NEMA 2
Mfr # DTGA0934S
Zoro # G3714459
product price: $4,793.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$4,793.99
Free 30-Day Returns
Key Features
- VA Rating - Transformer 93 kVA
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 2
- Height 35.9 in
Product Information
- Brand Acme Electric
- MFR # DTGA0934S
- Zoro # G3714459
- UPC # 47503089460
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 35.9 in |
Width | 31.9 in |
Depth | 26.88 in |
Dimensions | 26.88 in x 31.9 in x 35.9 in |
Details
Description
Medium Voltage Transformer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class CC Fuse, CC Class, ATQR Series, Time-Delay, 25A, 600V AC, Non-Indicating (ATQR25)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 16 in W, 6 in D, 12, 13, 3R, 4, Hinged (N412241606C)
- STA-KON 18-14 AWG Nylon Fork Terminal 1/4" Stud PK100 (RB14-14F)
- ZORO SELECT Cable Clamp, Nylon, 3/8 In, PK25 (22CC37D0375)
- ACME ELECTRIC Single Phase Energy Efficient Transformer, 37.5 kVA, NEMA 2, 150 °C, 120/240V AC, 240/480V AC (TP530193S)
- ACME ELECTRIC Line Reactor, 3 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T2530134S)
- ACME ELECTRIC Single Phase Transformer, 1 kVA, NEMA 3R, 115 °C, 120/240V AC, 120/208/240/277V AC (T279740S)
- ACME ELECTRIC Three Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 240V AC Delta/120V AC Center Tap, 480V AC Delta (T3533411S)
- ACME ELECTRIC Single Phase Transformer, 3 kVA, NEMA 3R, 115 °C, 120/240V AC, 120/208/240/277V AC (T279743S)
- ACME ELECTRIC Control Transformer, 50 VA, Not Rated, 110/220V AC, 380V AC, 400V AC, 415V AC (CE50N016)
- FUNCTIONAL DEVICES-RIB Control Transformer, 100 VA, Not Rated, Not Rated, 120V AC, 208V AC, 240V AC, 277V AC, 480V AC (TR100VA008)
- Acme Electric Power Distribution