CAD Drawings

Download CAD Files

Toroidal Transformer, 9 kVA, NEMA 3R, 208V AC, 220/230/240V AC

  • Mfr # A3009K0310B

  • Zoro # G3711202

CAD Available

product price: $612.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

CAD Drawing
Input Voltage - Transformer
220/230/240V AC
Output Voltage
208V AC
Power Rating
9 kVA
Phase
3
Mounting - Transformer
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3009K0310B
Zoro #
G3711202
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
10.38 in
Overall Width
12.37 in
Overall Depth
7.47 in

Details

Item
Toroidal Transformer
Input Voltage - Transformer
220/230/240V AC
Output Voltage
208V AC
Power Rating
9 kVA
Phase
3
Mounting - Transformer
Wall
Hz - Electrical
60 Hz
NEMA Enclosure Rating
NEMA 3R
Outdoor Rated - Transformer
Yes
Winding Material
AL
Voltage Function - Transformer
Step Down
Winding Material - Transformer
Aluminum
Standards
CSA Certified C22.2 No 47, UL 506
UL Standard
UL 506
CSA Standard
C22.2 No 47
Construction
Encapsulated
Primary Voltage
220/230/240 V
Max Temperature Rise
115 Degrees Celsius
UL Insulation Class
180°C
Material type
ZFIN
Carton Quantity
1
Features
Copper terminations for trouble free operation; Lower cost solution; 5-10 times increase in kVA
Product Category
Buck-Boost Transformer
Temperature Rise
115°C
CAD Available
Yes

Description


A3009K0310B


  • • Copper terminations for trouble free operation

  • • Lower cost solution

  • • 5-10 times increase in kVA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.