Shop All Transformers
Acme Electric
Medical Transformer, 9 kVA, NEMA 3R, 115 °C, 208Y/120V AC, 480DV
Mfr # PTBA3150009SS
Zoro # G3713068
Free Shipping & Returns
$5,789.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 480DV
- Output Voltage - Transformer 208Y/120V AC
- VA Rating - Transformer 9 kVA
- Mounting - Transformer Wall
- Hz - Electrical 60 Hz
Product Information
- Brand Acme Electric
- MFR # PTBA3150009SS
- Zoro # G3713068
- UPC # 47503090565
- Country of Origin China
- Category Transformers
Dimensions
Height | 33.75 in |
Width | 22.13 in |
Depth | 7.63 in |
Details
Description
Medical Transformer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC Time Delay Relay, 240VAC, 10A, DPDT, 9 sec. (TR-51621-14)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Polyester, Thermoplastic Reinforced (WP1)
- SQUARE D Manual Motor Starter, 9 to 14A, 600VAC (2510MCR3)
- GE Plug Adapter, 3 Outlets, White, 125VAC (52203-CS1)
- ACME ELECTRIC Three Phase Transformer, 9 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 480V AC Delta (T2A533101S)
- ACME ELECTRIC Control Transformer, 50 VA, Not Rated, 120V AC, 240V AC, 480V AC (TB50N008F4)
- ACME ELECTRIC IC Transformer, 1 kVA, NEMA 3R, 115 °C, 120/240V AC, 190/200/208/220V AC; 380/400/416/440V AC (TF217437S)
- ACME ELECTRIC Buck Boost Transformer, 1 kVA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (T113073)
- ACME ELECTRIC Three Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 480V AC Wye/277V AC, 240V AC Delta (T3796931S)
- ACME ELECTRIC Single Phase Transformer, 5 kVA, NEMA 3R, 115 °C, 120/240V AC, 240V AC, 480V AC (T2530144S)
- SIEMENS Control Transformer, 200 VA, 55 °C, 120/240V AC, 240/480V AC (MT0200M)
- Acme Electric Power Distribution