Drive Isolation Transformer, 11 kVA, NEMA 3R, 133/230V AC, 460V AC

  • Mfr # DTGA0112S

  • Zoro # G0778075


product price: $1,787.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Input Voltage - Transformer
460V AC
Output Voltage
133/230V AC
Power Rating
11 kVA
Phase
3
Mounting - Transformer
Floor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTGA0112S
Zoro #
G0778075
UPC #
047503695227
Country of Origin
Mexico

Dimensions

Overall Height
18.9 in
Overall Width
20.3 in
Overall Depth
9 in
Knockout Size - Transformer
No Knockout

Details

Item
Drive Isolation Transformer
Input Voltage - Transformer
460V AC
Output Voltage
133/230V AC
Power Rating
11 kVA
Phase
3
Mounting - Transformer
Floor
Hz - Electrical
60 Hz
NEMA Enclosure Rating
NEMA 3R
IP Rating
IP14
Outdoor Rated - Transformer
Yes
Winding Material
AL
Color
Gray
Enclosure Finish
Powder Polyurethane Paint
Enclosure Material
Steel
Winding Material - Transformer
Aluminum
Voltage Function - Transformer
Step Down
Standards
CSA Certified C22.2 No. 47, UL 506
Electrostatic Shield
Shielded
Material type
ZFIN
ANFC Taps
1
BNFC Taps
1
UL Insulation Class
180°C
Taps Percentage Steps
0.05
Construction
Encapsulated
Primary Voltage
460
CSA Standard
C22.2 No. 47
Features
Copper terminations for trouble free operation; Wound Core and Strip Winding for Low Losses; Electrostatic shield for enhanced protection
Taps % Steps
0.05
Product Category
Drive Isolation Transformer
UL Standard
UL 506
Max Temperature Rise
115 Degrees Celsius
Temperature Rise
115°C

Description


1


  • • Copper terminations for trouble free operation

  • • Wound Core and Strip Winding for Low Losses

  • • Electrostatic shield for enhanced protection

  • • Full capacity taps on all units

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.