Shop All Transformers
Acme Electric
Three Phase Drive Isolation Transformer, 14 kVA, NEMA 3R, 115 °C, 460V AC Wye/266V AC
Mfr # DTGB0142S
Zoro # G1660757
product price: $1,751.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,751.99
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 460V AC Delta
- Output Voltage - Transformer 460V AC Wye/266V AC
- VA Rating - Transformer 14 kVA
- Phase - Electrical 3
- Mounting - Transformer Floor
Product Information
- Brand Acme Electric
- MFR # DTGB0142S
- Zoro # G1660757
- UPC # 047503695432
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 18.9 in |
Width | 20.3 in |
Depth | 9 in |
Knockout Size - Transformer | No Knockout |
Dimensions | 9.03 in x 20.3 in x 18.86 in |
Details
Description
Three Phase Drive Isolation Transformer, Input Voltage - Transformer 460V AC Delta, Output Voltage - Transformer 266V AC, 460V AC Wye, VA Rating - Transformer 14 kVA, Mounting - Transformer Floor, Outdoor Rated - Transformer Yes, Voltage Function - Transformer Step Down, Winding Material - Transformer Aluminum, Hz - Electrical 60 Hz, Temp. Rise 115 Degrees C, Enclosure Rating NEMA 3R, IP Rating 14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Connector, 3R, 4X, 12, Female, Blue, 8-2 (HBL15FBL)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2 In. Arm L (9007KA11)
- SQUARE D 24VAC Non-Reversing Definite Purpose Contactor 4P 40A (8910DPA44V14)
- GROTE 16-14 AWG Nylon Spade Terminal #6 Stud PK50 (83-2219)
- ACME ELECTRIC Three Phase Transformer, 45 kVA, NEMA 3R, 150 °C, 240V AC Delta/120V AC Center Tap, 480V AC Delta (T3045K0023B)
- ACME ELECTRIC Single Phase Transformer, 5 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T253014S)
- ACME ELECTRIC Three Phase Transformer, 3 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 480V AC Delta (T2A533081S)
- ACME ELECTRIC Three Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 480V AC Wye/277V AC, 240V AC Delta (T3796931S)
- ACME ELECTRIC Wall Mounting Kit for ventilated unit (PL79912)
- ACME ELECTRIC Single Phase Transformer, 2 kVA, NEMA 3R, 115 °C, 120/240V AC, 120/208/240/277V AC (T279742S)
- FUNCTIONAL DEVICES-RIB Control Transformer, 100 VA, Not Rated, Not Rated, 120V AC, 208V AC, 240V AC, 277V AC, 480V AC (TR100VA008)
- Acme Electric Power Distribution