Drive Isolation Transformer, 27 kVA, NEMA 2, 266/460V AC, 460V AC

  • Mfr # DTGB0274S

  • Zoro # G2155982


product price:  $3,559.99
/ea
Additional $515.00 delivery surcharge applies per item.
See details

Key Features

Input Voltage - Transformer
460V AC
Output Voltage
266/460V AC
Power Rating
27 kVA
Phase
3
Mounting - Transformer
Floor
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DTGB0274S
Zoro #
G2155982
UPC #
047503695456
Country of Origin
Mexico

Dimensions

Overall Height
25 1/2 in
Overall Width
24.4 in
Overall Depth
19.4 in
Knockout Size - Transformer
No Knockout

Details

Item
Drive Isolation Transformer
Input Voltage - Transformer
460V AC
Output Voltage
266/460V AC
Power Rating
27 kVA
Phase
3
Mounting - Transformer
Floor
Hz - Electrical
60 Hz
NEMA Enclosure Rating
NEMA 2
IP Rating
IP11
Outdoor Rated - Transformer
No
Winding Material
AL
Color
Gray
Temperature Rise
150°C
Voltage Function - Transformer
Step Down
Enclosure Material
Steel
Includes
Weathershield
Standards
CSA Certified C22.2 No. 47, UL 1561
Enclosure Finish
Powder Polyurethane Paint
Winding Material - Transformer
Aluminum
UL Insulation Class
220°C
Electrostatic Shield
Shielded
BNFC Taps
2
Material type
ZFIN
ANFC Taps
2
Taps Percentage Steps
0.025
Construction
Ventilated
Primary Voltage
460D V
Features
Copper terminations for trouble free operation; Wound core and strip winding for low losses; Electrostatic shield for enhanced protection
Product Category
Drive Isolation Transformer
Carton Quantity
1
UL Standard
UL 1561
Taps % Steps
0.025
Max Temperature Rise
150 Degrees Celsius
CSA Standard
C22.2 No. 47

Description


2


  • • Copper terminations for trouble free operation

  • • Wound core and strip winding for low losses

  • • Electrostatic shield for enhanced protection

  • • Full capacity taps on all units

  • • Optional weather shield - WSA1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.