This item is Discontinued.

Acme Electric Dry Type Power Distribution Transformer, 150 kVA, 2, 120V AC, 208V AC Wye, 480V AC Delta TPC3533161S

Dry Type Power Distribution Transformer, 150 kVA, 2, 120V AC, 208V AC Wye, 480V AC Delta (Discontinued)

  • Mfr # TPC3533161S
  • Zoro # G1905951
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TPC3533161S
Zoro #
G1905951
UPC #
047503205945
Country of Origin
Mexico

Dimensions

Overall Height
41.51 in
Overall Width
32.9 in
Overall Depth
29.87 in
Height
41.52 in
Width
32.9 in
Depth
29.87 in
Knockout Size - Transformer
No Knockout
Imperial Depth/Length Dimension (inches)
29.87 in
Imperial Width Dimension (inches)
32.9 in
Imperial Height Dimension (inches)
41.52 in

Details

Item
Dry Type Power Distribution Transformer
Input Voltage - Transformer
480V AC Delta
Output Voltage
120V AC, 208V AC Wye
Power Rating
150 kVA
Phase
Three
Mounting - Transformer
Floor
Hz - Electrical
60 Hz
NEMA Enclosure Rating
2
IP Rating
IP11
Outdoor Rated - Transformer
No
Winding Material
Copper
Color
ASA 61 Gray
Temperature Rise
115 Degrees C
Enclosure Rating
NEMA 2
Temp. Rise
115 Degrees C
Standards
Exceeds US DOE CSL-3 Efficiency
Voltage Function - Transformer
Step Down
VA Rating - Transformer
150 kVA
Enclosure Type
Indoor/Outdoor
Enclosure Material
Steel
Item - Transformer
Three Phase Energy Efficient Transformer
Hz
60
Includes
Weathershield
Enclosure Finish
Powder Polyurethane Paint
Mounting
Floor
Mounting - Transformer
Floor
Phase - Electrical
Three
VA Rating
150kVA
Input Voltage
480V AC
Output Voltage - Transformer
120V AC, 208V AC Wye
Winding Material - Transformer
Copper
Frequency
60 Hz
Includes Knockouts
No Knockouts
Voltage Function
Step Up
Sound Level
50 dB

Description

Dry Type Power Distribution Transformer, Input Voltage - Transformer 480V AC Delta, Output Voltage - Transformer 120V AC, 208V AC Wye, VA Rating - Transformer 150 kVA, Mounting - Transformer Floor, Outdoor Rated - Transformer No, Voltage Function - Transformer Step Down, Winding Material - Transformer Copper, Hz - Electrical 60 Hz, Temp. Rise 115 Degrees C, Enclosure Rating NEMA 2, IP Rating IP11

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.