Low Voltage Distribution Transformer, 6 kVA, NEMA 3R, 120/208V AC, 480V AC

  • Mfr # T2A533091S

  • Zoro # G2588266

CAD Available

product price:  $953.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Input Voltage - Transformer
480V AC
Output Voltage
120/208V AC
Power Rating
6 kVA
Phase
3
Mounting - Transformer
Wall
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T2A533091S
Zoro #
G2588266
UPC #
047503733554
Country of Origin
Mexico

Dimensions

Overall Height
11.83 in
Overall Width
14.17 in
Overall Depth
8.82 in
Knockout Size - Transformer
1-1/4 in, 3/4 in

Details

CAD Available
Yes
Item
Low Voltage Distribution Transformer
Input Voltage - Transformer
480V AC
Output Voltage
120/208V AC
Power Rating
6 kVA
Phase
3
Mounting - Transformer
Wall
Hz - Electrical
60 Hz
NEMA Enclosure Rating
NEMA 3R
IP Rating
IP14
Outdoor Rated - Transformer
Yes
Winding Material
Aluminum
Color
Gray
Temperature Rise
115°C
Enclosure Material
Steel
Standards
CSA C22.2 No. 47, UL 506
Enclosure Finish
Powder Polyurethane Paint
Voltage Function - Transformer
Step Down
Winding Material - Transformer
Aluminum
BNFC Taps
2
Taps % Steps
0.05
Construction
Encapsulated
CSA Standard
C22.2 No. 47
UL Standard
UL 506
Primary Voltage
480D V
Max Temperature Rise
115 Degrees Celsius
Electrostatic Shield
Shielded
Material type
ZFIN
UL Insulation Class
180°C
Features
Quiet operation with sound levels below NEMA standards; Electrostatic shield for enhanced protection
Carton Quantity
1
Product Category
Dry Type Distribution Transformer
Includes Knockouts
Knockouts Included

Description


2


  • • Quiet operation with sound levels below NEMA standards

  • • Electrostatic shield for enhanced protection

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.