Shop ACME ELECTRIC

Low Voltage Distribution Transformer, 9 kVA, NEMA 3R, 120/208V AC, 480V AC

  • Mfr # T2A533101S

  • Zoro # G3104473

CAD Available

product price:  $1,298.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

CAD Drawing
Input Voltage - Transformer
480V AC
Output Voltage
120V AC, 208V AC Wye
Power Rating
9 kVA
Phase
Three
Mounting - Transformer
Wall
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T2A533101S
Zoro #
G3104473
UPC #
047503733608
Country of Origin
Mexico

Dimensions

Overall Height
14.03 in
Overall Width
17.77 in
Overall Depth
11.52 in
Knockout Size - Transformer
1-1/4 in, 3/4 in

Details

CAD Available
Yes
Item
Low Voltage Distribution Transformer
Input Voltage - Transformer
480V AC
Output Voltage
120V AC, 208V AC Wye
Power Rating
9 kVA
Phase
Three
Mounting - Transformer
Wall
Hz - Electrical
60 Hz
NEMA Enclosure Rating
3R
IP Rating
IP14
Outdoor Rated - Transformer
Yes
Winding Material
Aluminum
Color
Gray
Temperature Rise
115 Degrees C
Enclosure Finish
Powder Polyurethane Paint
Winding Material - Transformer
Aluminum
Voltage Function - Transformer
Step Down
Standards
CSA C22.2 No. 47, UL 506
Enclosure Material
Steel
Electrostatic Shield
Shielded
CSA Standard
C22.2 No. 47
Primary Voltage
480D V
Construction
Encapsulated
Taps % Steps
0.05
Max Temperature Rise
115 Degrees Celsius
BNFC Taps
2
UL Insulation Class
180°C
UL Standard
UL 506
Material type
ZFIN
Product Category
Dry Type Distribution Transformer
Carton Quantity
1
Features
Quiet operation with sound levels below NEMA standards; Electrostatic shield for enhanced protection
Includes Knockouts
Knockouts Included
Input Voltage
480V AC
Voltage Function
Step Down
Frequency
60 Hz

Description


2


  • • Quiet operation with sound levels below NEMA standards

  • • Electrostatic shield for enhanced protection

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.