Acme Electric
Transformer, 480V, 240V Delta/120V CT, 9kVA
Mfr # T2A533401S
Zoro # G2434074
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$1,302.99
Key Features
- Phase - Electrical Three
- Input Voltage - Transformer 480V AC Delta
- Output Voltage - Transformer 120V AC Center Tap, 240V AC Delta
- VA Rating - Transformer 9 kVA
- Mounting - Transformer Wall
Explore More Products
- ACME ELECTRIC Control Transformer, 75VA Rating TB75N013F0
- ACME ELECTRIC Control Transformer, 250VA Rating TB250N014F2
- ACME ELECTRIC Transformer 3PH 500KVA 2400-240 WI500K11
- ACME ELECTRIC Control Transformer, 350VA Rating TB350N005F0
- ACME ELECTRIC Transformer 1PH 7.5KVA 240X480-120/240 TC535153S
- ACME ELECTRIC Export Transformer, 5kVA, 120/240V, Wall TF279263S
- ACME ELECTRIC Transformer 3PH 63KVA 460-460Y266 DTGB0634S
- ACME ELECTRIC Transformer 1PH 50KVA 4800-240/480 WC050K08
- ACME ELECTRIC Harmonic Mitigating Transformer, 29.90" H H3045K0014BCS
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 50VA, 24VAC, 1 Phase TR50VA022US
- DAYTON Class 2 Transformer, 40VA, 120VAC, 24VAC 4VZE5
- Acme Electric Transformers