Shop ACME ELECTRIC

Low Voltage Distribution Transformer, 15 kVA, NEMA 3R, 120/240V, 480V AC

  • Mfr # T3533411S

  • Zoro # G3278667

CAD Available

product price:  $1,787.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

CAD Drawing
Input Voltage - Transformer
480V AC
Output Voltage
120V AC, 240V AC Delta
Power Rating
15 kVA
Phase
Three
Mounting - Transformer
Floor
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T3533411S
Zoro #
G3278667
UPC #
047503733851
Country of Origin
Mexico

Dimensions

Overall Height
18.86 in
Overall Width
20.3 in
Overall Depth
9.03 in
Knockout Size - Transformer
No Knockout

Details

CAD Available
Yes
Item
Low Voltage Distribution Transformer
Input Voltage - Transformer
480V AC
Output Voltage
120V AC, 240V AC Delta
Power Rating
15 kVA
Phase
Three
Mounting - Transformer
Floor
Hz - Electrical
60 Hz
NEMA Enclosure Rating
3R
IP Rating
IP14
Outdoor Rated - Transformer
Yes
Winding Material
Aluminum
Color
Gray
Temperature Rise
115 Degrees C
Enclosure Material
Steel
Enclosure Finish
Powder Polyurethane Paint
Voltage Function - Transformer
Step Down
Standards
CSA C22.2 No. 47, UL 506
Winding Material - Transformer
Aluminum
BNFC Taps
2
UL Insulation Class
180°C
Max Temperature Rise
115 Degrees Celsius
CSA Standard
C22.2 No. 47
Taps % Steps
0.05
Primary Voltage
480D V
Electrostatic Shield
Shielded
UL Standard
UL 506
Material type
ZFIN
Construction
Encapsulated
Features
Quiet operation with sound levels below NEMA standards; Electrostatic shield for enhanced protection
Product Category
Dry Type Distribution Transformer
Carton Quantity
1
Includes Knockouts
No Knockouts
Sound Level
45 dB
Frequency
60 Hz
Voltage Function
Step Down
Input Voltage
480V AC

Description


2


  • • Quiet operation with sound levels below NEMA standards

  • • Electrostatic shield for enhanced protection

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.