Zoro Homepage
This item is Discontinued.
Acme Electric Harsh Environment Transformer, 500 VA, NEMA 3R, 115 Degrees C, 120 V AC, 240 V AC T253008SS

Harsh Environment Transformer, 500 VA, NEMA 3R, 115 Degrees C, 120 V AC, 240 V AC (Discontinued)

  • Mfr # T253008SS
  • Zoro # G0939881
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T253008SS
Zoro #
G0939881
UPC #
047503130513
Country of Origin
Unknown

Dimensions

Height
9.06"
Width
4.37"
Depth
4.20"
Manufacturers Warranty Length
10yr.

Details

Item
Harsh Environment Transformer
Input Voltage - Transformer
240 V AC, 480 V AC
Output Voltage - Transformer
120 V AC, 240 V AC
VA Rating - Transformer
500 VA
Phase - Electrical
1
Mounting - Transformer
Wall
Hz - Electrical
50 Hz, 60 Hz
Enclosure Rating
NEMA 3R
IP Rating
14
Outdoor Rated - Transformer
Yes
Color
Gray
Temp. Rise
115 Degrees C
Input Voltage
240/480VAC
Hz
50/60
Enclosure Finish
Powder Coated
Enclosure Material
Stainless Steel
Item - Transformer
Single Phase Harsh Environment Transformer
VA Rating
500VA
Output Voltage
120/240VAC
Standards
UL Listed,CSA Certified
Enclosure Type
Indoor/Outdoor
Mounting
Wall

Description

Single Phase Harsh Environment Transformer, Input Voltage - Transformer 240 V AC, 480 V AC, Output Voltage - Transformer 120 V AC, 240 V AC, VA Rating - Transformer 500 VA, Mounting - Transformer Wall, Outdoor Rated - Transformer Yes, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 115 Degrees C, Enclosure Rating NEMA 3R, IP Rating 14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.