Shop ACME ELECTRIC

Low Voltage Distribution Transformer, 0.05 kVA, NEMA 3R, 120/240V AC, 240/480V AC

  • Mfr # T153004

  • Zoro # G2449325

CAD Available

product price:  $83.99
/ea

Key Features

CAD Drawing
Input Voltage - Transformer
240/480V AC
Output Voltage
120/240V AC
Power Rating
0.05 kVA
Phase
Single
Mounting - Transformer
Wall
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T153004
Zoro #
G2449325
UPC #
047503183243
Country of Origin
Multiple

Dimensions

Overall Height
6.41 in
Overall Width
3.14 in
Overall Depth
3.05 in
Manufacturers Warranty Length
10 yr
Depth
3.05 in
Width
3.14 in
Height
6.41 in
Knockout Size - Transformer
1/2 in

Details

CAD Available
Yes
Item
Low Voltage Distribution Transformer
Input Voltage - Transformer
240/480V AC
Output Voltage
120/240V AC
Power Rating
0.05 kVA
Phase
Single
Mounting - Transformer
Wall
Hz - Electrical
60 Hz
NEMA Enclosure Rating
NEMA 3R
IP Rating
IP14
Outdoor Rated - Transformer
Yes
Winding Material
Copper
Color
Gray
Temperature Rise
115 Degrees C
Output Voltage - Transformer
120V AC, 240V AC
Temp. Rise
80 Degrees C
Enclosure Rating
NEMA 3R
Phase - Electrical
Single
Voltage Function - Transformer
Step Down
Enclosure Material
Steel
VA Rating - Transformer
50 VA
Winding Material - Transformer
Copper
Enclosure Finish
Powder Polyurethane Paint
Standards
CSA C22.2 No. 47, UL 506
Insulation Max. Temp.
130 °C
Construction
Encapsulated
Product Category
Dry Type Distribution Transformer
Carton Quantity
3
Max Temperature Rise
115 Degrees Celsius
CSA Standard
C22.2 No. 47
UL Standard
UL 506
Primary Voltage
240 X 480 V
UL Insulation Class
130°C
Features
Meets or Exceeds IEEE Std. 386 and IEEE Std. 592 requirements; Interchangeable with other products meeting the same requirements
Includes Knockouts
Knockouts Included
Sound Level
40 dB

Description

Low Voltage Distribution Transformer - Single Phase, 240X480 - 120/240V, 0.05kVA


T153004


  • • Quiet operation with sound levels below NEMA standards

  • • Electrostatic shield for enhanced protection

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.