Acme Electric
Transformer, 750VA, 120/240V, Wall
Mfr # T253009SS
Zoro # G1500852
Free Shipping & Returns
$644.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 240/480VAC
- Input Voltage - Transformer 240V AC, 480V AC
- VA Rating 750VA
- Output Voltage - Transformer 120V AC, 240V AC
- Output Voltage 120/240VAC
Explore More Products
- ACME ELECTRIC Transformer, 100VA, 120/240V, Wall T153005
- ACME ELECTRIC Transformer, 208V, 480V Wye/277V, 15kVA T3793671S
- ACME ELECTRIC Transformer, 460V, 230V Wye/133V, 20kVA DTGA0202S
- ACME ELECTRIC Control Transformer, 150VA Rating TB150N008F4
- ACME ELECTRIC Transformer, 480V, 240V Delta/120V CT, 3kVA T2A533281S
- ACME ELECTRIC Transformer, 7.5kVA, 120/240V, Wall T253515SS
- ACME ELECTRIC Control Transformer, 50VA Rating TB50N017F4
- ACME ELECTRIC Transformer 3PH 75KVA 230-230Y133 DTFA0754S
- ACME ELECTRIC Transformer 1PH 2KVA 240X480-120 T181219
- ACME ELECTRIC Control Transformer, 150VA Rating TB150N008F0
- SQUARE D Control Transformer, 250VA, 240/480VAC 9070T250D2
- Acme Electric Transformers