Medium Voltage Transformer, 115°C, 240/480/600 V (Discontinued)
- Mfr # ALRC008TBC
- Zoro # G3713433
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ALRC008TBC
Zoro #
G3713433
UPC #
47503000526
Country of Origin
Mexico
Dimensions
Height
4.75 in
Depth
3.75 in
Width
6.5 in
Details
Item
Medium Voltage Transformer
Input Voltage - Transformer
240/480/600 V
Hz - Electrical
60 Hz
Temp. Rise
115°C
Standards
CSA C22.2 No. 66; UL 506
Winding Material - Transformer
Copper
Amps
8 A
Insulation Max. Temp.
180°C
Type
AC Line Reactor
Description
Medium Voltage Transformer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.