Zoro Homepage

Weather Shield, 3Ph, 30-45kV

  • Mfr # WSA1

  • Zoro # G0388297


product price: $99.99
/ea
Free Shipping & Returns

Key Features

For Use With
37.5 to 50kVA, One Phase and 30 to 45kVA, Three Phase Transformers
Features
Used to Make Transformers NEMA 3R
Transformer Type
Three Phase
Description/Special Features
Used to Make Transformers NEMA 3R
Accessory Type
Weathershield Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSA1
Zoro #
G0388297
UPC #
047503736586
Country of Origin
Mexico

Dimensions

Dimensions
33 in x 7.25 in x 3.25 in
Each - Width
8.000 in
Height
3.25 in
Length
33 in
Size
33 in x 7.25 in x 3.25 in
Width
8.000 in

Details

Item
Weathershield Kit
For Use With
37.5 to 50kVA, One Phase and 30 to 45kVA, Three Phase Transformers
Features
Used to Make Transformers NEMA 3R
Transformer Type
Three Phase
Description/Special Features
Used to Make Transformers NEMA 3R
Accessory Type
Weathershield Kit
Product Type
Accessories
Material type
ZFIN
Product Category
Accessories
Carton Quantity
1
For Transformer Type
Three Phase

Description

Weathershield Kit, Transformer Type Three Phase, For Use With 37.5 to 50kVA, One Phase and 30 to 45kVA, Three Phase Transformers, Description/Special Features Used to Make Transformers NEMA 3R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.