This item is Discontinued.

Acme Furniture Industry Inc ACME Furniture 26410Q 86 x 64 x 56 in. Frankie Bed; Gray Velvet - Queen Size 26410Q

This item is Discontinued.

Acme Furniture Industry Inc

ACME Furniture 26410Q 86 x 64 x 56 in. Frankie Bed; Gray Velvet - Queen Size (Discontinued)

Mfr # 26410Q
Zoro # G803755876
UPC # 840412215131
Country of Origin Malaysia
Category Bed Frames
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
26410Q
Zoro #
G803755876
UPC #
840412215131
Country of Origin
Malaysia

Description

The Frankie bed provides a commanding presence in any room. This contemporary panel bed features a fully padded arched headboard with low profile footboard in a luxurious gray fabric. The headboard is accented with Single Button Tufted & Nail-head Trim. The bed's clean design will go with various styles of case good finishes and will become the focal point in any bedroom.

Features
  • 4 Slats - Box Spring Required (4+4)
  • Fully Padded (Velvet Fabric), Single Button Tufted & Nail-head Trim (HB), KD Side Rail
  • Block Leg
  • HB w/KD Leg, Wood Tapered Leg Black Finish (Rbw)
Specifications
  • Finish: Gray Velvet
  • Materials: Upholstered (Bed), Composite Wood
  • Padded Material: Velvet (Solid Pattern)
  • HB Leg Size: 23" H
  • Clearance between Floor & Rail: 3 in.
  • Panel Bed: Arched HB, Rectangular FB (Low Profile FB)
  • KD Side Rail: Double Hook & Bolt Mechanism, 4 Slats & 4 Support Legs
  • Country of Origin: Malaysia
  • Bed Size: Queen Size
  • Dimension: 86" x 64" x 56" H
  • Weight: 75 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.