This item is Discontinued.

Acme Electric Transformer 3PH 112.5KVA 380-220Y127 T2A795553S

This item is Discontinued.

Acme Electric

Transformer 3PH 112.5KVA 380-220Y127 (Discontinued)

Mfr # T2A795553S
Zoro # G3717021
Country of Origin China
Category Transformers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T2A795553S
Zoro #
G3717021
UPC #
-
Country of Origin
China

Dimensions

Height
41.52 in
Width
32.9 in
Each - Width
32.9 in
Length
29.87 in
Dimensions
29.87 in x 32.9 in x 41.52 in

Details

Item
IC Transformer
Winding Material
AL
Mounting
Floor
UL Standard
UL 1561
Max Temperature Rise
150 Degrees Celsius
Frequency Rating
50 Hz
Material type
ZFIN
kVA
112.5
BNFC Taps
4
Nema Rating
NEMA 2
Secondary Voltage
220Y/127 V
Primary Voltage
380D V
Taps % Steps
0.025
UL Insulation Class
220°C
Mounting Type
Floor
Product Type
Dry Type Distribution Transformer
CSA Standard
C22.2 No. 47
Electrostatic Shield
Shielded
ANFC Taps
2
Construction
Ventilated
Product Category
Dry Type Distribution Transformer

Description

IC Transformer

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.