Zoro Homepage

Drive Isolation Transformer, 20 kVA, NEMA 3R, 133/230V, 230V

  • Mfr # DTFA0202S

  • Zoro # G3714221


product price: $2,371.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Input Voltage - Transformer
230V
Output Voltage
133/230V
Power Rating
20 kVA
Phase
3
Mounting - Transformer
Floor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTFA0202S
Zoro #
G3714221
UPC #
47503000663
Country of Origin
Mexico

Dimensions

Overall Height
20.77 in
Overall Width
20.94 in
Overall Depth
10.18 in

Details

Item
Drive Isolation Transformer
Input Voltage - Transformer
230V
Output Voltage
133/230V
Power Rating
20 kVA
Phase
3
Mounting - Transformer
Floor
Hz - Electrical
60 Hz
NEMA Enclosure Rating
NEMA 3R
Winding Material
AL
Winding Material - Transformer
Aluminum
Material type
ZFIN
Construction
Encapsulated
Primary Voltage
230D V
Max Temperature Rise
115 Degrees Celsius
BNFC Taps
1
Electrostatic Shield
Shielded
UL Standard
UL 506
CSA Standard
C22.2 No. 47
UL Insulation Class
180°C
Taps % Steps
0.05
ANFC Taps
1
Features
Copper terminations for trouble free operation; Wound Core and Strip Winding for Low Losses; Electrostatic shield for enhanced protection
Product Category
Drive Isolation Transformer
Temperature Rise
115°C

Description


1


  • • Copper terminations for trouble free operation

  • • Wound Core and Strip Winding for Low Losses

  • • Electrostatic shield for enhanced protection

  • • Full capacity taps on all units

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.