This item is Discontinued.

Acme Electric Load Transformer, 225 kVA, NEMA 3R, 120/208V, 480V T3225K0013BK20S

Load Transformer, 225 kVA, NEMA 3R, 120/208V, 480V (Discontinued)

  • Mfr # T3225K0013BK20S
  • Zoro # G3717758
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T3225K0013BK20S
Zoro #
G3717758
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
45.6 in
Overall Width
39 1/2 in
Overall Depth
35 1/2 in

Details

Item
Load Transformer
Input Voltage - Transformer
480V
Output Voltage
120/208V
Power Rating
225 kVA
Phase
3
Mounting - Transformer
Floor
Hz - Electrical
60 Hz
NEMA Enclosure Rating
NEMA 3R
Winding Material
AL
Winding Material - Transformer
Aluminum
Taps % Steps
0.025
Dept of Energy Regulation
Meets or exceed U.S. DOE 10 CFR Part 431
BNFC Taps
4
ANFC Taps
2
Max Temperature Rise
150 Degrees Celsius
Primary Voltage
480D V
UL Standard
UL 1561
Construction
Ventilated
Efficiency
0.9894
UL Insulation Class
220°C
Electrostatic Shield
Shielded
CSA Standard
C22.2 No. 47
K Factor
20
Product Category
Non Linear Load Transformer
Features
Copper terminations for trouble free operation; Wound Core and Strip Winding for Low Losses; Electrostatic shield for enhanced protection
Temperature Rise
150°C

Description


2


  • • Copper terminations for trouble free operation

  • • Wound Core and Strip Winding for Low Losses

  • • Electrostatic shield for enhanced protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.