Zoro Homepage

Low Voltage Distribution Transformer, 30 kVA, NEMA 3R, 120/208V, 480V

  • Mfr # T3030K0013BC

  • Zoro # G3716927


product price: $3,849.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
480V
Output Voltage
120/208V
Power Rating
30 kVA
Phase
3
Mounting - Transformer
Floor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T3030K0013BC
Zoro #
G3716927
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
25 1/2 in
Overall Width
24.39 in
Overall Depth
19.37 in

Description

Toroidal Inductor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.