Drive Isolation Transformer, 40 kVA, NEMA 2, 133/230V, 575V

  • Mfr # DTHA0404S

  • Zoro # G3714702


product price:  $3,219.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Input Voltage - Transformer
575V
Output Voltage
133/230V
Power Rating
40 kVA
Phase
3
Mounting - Transformer
Floor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTHA0404S
Zoro #
G3714702
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
25 1/2 in
Overall Width
24.39 in
Overall Depth
19.37 in

Details

Item
Drive Isolation Transformer
Input Voltage - Transformer
575V
Output Voltage
133/230V
Power Rating
40 kVA
Phase
3
Mounting - Transformer
Floor
Hz - Electrical
60 Hz
NEMA Enclosure Rating
NEMA 2
Winding Material
AL
Winding Material - Transformer
Aluminum
CSA Standard
C22.2 No. 47
Taps % Steps
0.025
Material type
ZFIN
Construction
Ventilated
UL Insulation Class
220°C
UL Standard
UL 1561
BNFC Taps
2
Primary Voltage
575D V
Max Temperature Rise
150 Degrees Celsius
Electrostatic Shield
Shielded
ANFC Taps
2
Temperature Rise
150°C

Description


2


  • • Copper terminations for trouble free operation

  • • Wound core and strip winding for low losses

  • • Electrostatic shield for enhanced protection

  • • Full capacity taps on all units

  • • Optional weather shield - WSA1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.