Zoro Homepage
This item is Discontinued.
Acme Electric Transformer 3PH 45KVA 380-220Y127 T2A795533S

Transformer 3PH 45KVA 380-220Y127 (Discontinued)

  • Mfr # T2A795533S
  • Zoro # G3716997
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2A795533S
Zoro #
G3716997
UPC #
-
Country of Origin
China

Dimensions

Width
28.15 in
Height
29.41 in
Each - Width
28.15 in
Length
22.37 in
Dimensions
22.37 in x 28.15 in x 29.41 in

Description

IC Transformer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.