Zoro Homepage
This item is Discontinued.
Acme Electric Low Voltage Distribution Transformer, 500 kVA, NEMA 3R, 120/208V, 600V T3500K0083BS

Low Voltage Distribution Transformer, 500 kVA, NEMA 3R, 120/208V, 600V (Discontinued)

  • Mfr # T3500K0083BS
  • Zoro # G3717931
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T3500K0083BS
Zoro #
G3717931
UPC #
-
Country of Origin
China

Dimensions

Overall Height
57.8 in
Overall Width
45.6 in
Overall Depth
41 1/2 in

Description

Low Voltage Distribution Transformer - Three Phase, 600Δ - 208Y/120V, 500kVA, Shielded


2


  • • Quiet operation with sound levels below NEMA standards

  • • Electrostatic shield for enhanced protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.