Low Voltage Distribution Transformer, 75 kVA, NEMA 3R, 231/400V, 190/200/208/220/240V

  • Mfr # T3075K0170BS

  • Zoro # G3717222


product price:  $5,892.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Input Voltage - Transformer
190/200/208/220/240V
Output Voltage
231/400V
Power Rating
75 kVA
Phase
3
Mounting - Transformer
Floor
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T3075K0170BS
Zoro #
G3717222
UPC #
-
Country of Origin
China

Dimensions

Overall Height
29.9 in
Overall Width
28.15 in
Overall Depth
22.37 in

Details

Item
Low Voltage Distribution Transformer
Input Voltage - Transformer
190/200/208/220/240V
Output Voltage
231/400V
Power Rating
75 kVA
Phase
3
Mounting - Transformer
Floor
Hz - Electrical
60 Hz
NEMA Enclosure Rating
NEMA 3R
Winding Material
AL/CU
Temperature Rise
150°C
Winding Material - Transformer
Aluminum/Copper
Primary Voltage
190/200/208/220/240D V
Dept of Energy Regulation
Meets or exceed U.S. DOE 10 CFR Part 431
CSA Standard
C22.2 No. 47
Electrostatic Shield
Shielded
Efficiency
0.986
UL Insulation Class
220°C
Material type
ZFIN
Construction
Ventilated
UL Standard
UL 1561
Max Temperature Rise
150 Degrees Celsius
Product Category
Dry Type Distribution Transformer

Description


T3075K0170BS


  • • Quiet operation with sound levels below NEMA standards

  • • Electrostatic shield for enhanced protection

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.