This item is Discontinued.

Acme Electric Transformer 3PH 75KVA 380-220Y127 T2A795543S

This item is Discontinued.

Acme Electric

Transformer 3PH 75KVA 380-220Y127 (Discontinued)

Mfr # T2A795543S
Zoro # G3717058
Country of Origin Mexico
Category Transformers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T2A795543S
Zoro #
G3717058
UPC #
-
Country of Origin
Mexico

Dimensions

Height
35.47 in
Width
31.9 in
Length
26.88 in
Each - Width
31.9 in
Dimensions
26.88 in x 31.9 in x 35.47 in

Details

Item
Buck-Boost Transformer
Winding Material
AL
Mounting
Floor
Nema Rating
NEMA 2
BNFC Taps
4
Construction
Ventilated
CSA Standard
C22.2 No. 47
Max Temperature Rise
150 Degrees Celsius
Primary Voltage
380D V
kVA
75
Electrostatic Shield
Shielded
Frequency Rating
50 Hz
Mounting Type
Floor
UL Insulation Class
220°C
Secondary Voltage
220Y/127 V
Taps % Steps
0.025
ANFC Taps
2
UL Standard
UL 1561
Product Type
Dry Type Distribution Transformer
Material type
ZFIN
Features
Quiet operation with sound levels below NEMA standards; Electrostatic shield for enhanced protection; Optional weather shield - WSA3
Product Category
Dry Type Distribution Transformer

Description

Buck-Boost Transformer

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.