Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drive Isolation Transformer, 93 kVA, NEMA 2, 266/460V, 460V

  • Mfr # DTGB0934S

  • Zoro # G3714720


product price: $5,127.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.

Key Features

Input Voltage - Transformer
460V
Output Voltage
266/460V
Power Rating
93 kVA
Phase
3
Mounting - Transformer
Floor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTGB0934S
Zoro #
G3714720
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
35.9 in
Overall Width
31.9 in
Overall Depth
26.88 in

Details

Item
Drive Isolation Transformer
Input Voltage - Transformer
460V
Output Voltage
266/460V
Power Rating
93 kVA
Phase
3
Mounting - Transformer
Floor
Hz - Electrical
60 Hz
NEMA Enclosure Rating
NEMA 2
Winding Material
AL
Winding Material - Transformer
Aluminum
Taps % Steps
0.025
Construction
Ventilated
Material type
ZFIN
Max Temperature Rise
150 Degrees Celsius
UL Standard
UL 1561
CSA Standard
C22.2 No. 47
UL Insulation Class
220°C
ANFC Taps
2
Primary Voltage
460D V
Electrostatic Shield
Shielded
BNFC Taps
2
Carton Quantity
1
Features
Copper terminations for trouble free operation; Wound core and strip winding for low losses; Electrostatic shield for enhanced protection
Product Category
Drive Isolation Transformer
Temperature Rise
150°C

Description


2


  • • Copper terminations for trouble free operation

  • • Wound core and strip winding for low losses

  • • Electrostatic shield for enhanced protection

  • • Full capacity taps on all units

  • • Optional weather shield - WSA3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.