Zoro Homepage

Transformer 3PH 9KVA 480-208Y120 PANELTRAN

  • Mfr # PTBA3150009LS

  • Zoro # G3713013


product price: $4,167.99
/ea
Free Shipping & Returns

Key Features

Voltage Rating
480V AC; 120/208V AC
Hz - Electrical
60 Hz
Standards
CSA C22.2 No. 47; UL 1062
Depth
7.63 in
Winding Material - Transformer
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTBA3150009LS
Zoro #
G3713013
UPC #
47503720905
Country of Origin
Mexico

Dimensions

Depth
7.63 in
Height
33.75 in
Width
22.13 in
Length
7.63 in
Dimensions
7.63 in x 22.13 in x 33.75 in

Description


-


  • • Fully compliant with NEC 450-3

  • • Designed for indoor and outdoor applications

  • • Electrostatic shield for enhanced protection

  • • Primary and Secondary main circuit breakers provided

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.