Ruler, 12 in L, 1 in W, Wood, Brown

  • Mfr # 43WA69

  • Zoro # G722580849


product price:  $2.45
/ea
Sold in multiples of 4 for $9.80

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43WA69
Zoro #
G722580849
UPC #
073577103757
Country of Origin
China

Description

Ruler, Thickness 0.12 in, Graduation Marks 1/16 in, Coating Clear, Graduation Color Black, Flexibility Rigid, Graduation Mark Style Printed, Edge Style Square, Orientation Horizontal, Folding Rule Type Not Applicable, System of Measurement Metric/SAE, Features Single Metal Edge, Includes Not Applicable, Rule Type Rigid Rule, Numeric Format Decimal, Length - SAE 12 in, Length - Metric 300 mm, Folded Length Not Applicable, Width - SAE 1 in, Width - Metric 22.5 mm, Magnetic Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.