Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scissors, Antimcr, Point, 24Pk

  • Mfr # 14755

  • Zoro # G7710722


product price: $77.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5"
Color
Assorted
Blade Material
Stainless Steel
Handle Style
Left/Right
Tip Shape
Pointed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14755
Zoro #
G7710722
UPC #
-
Country of Origin
China

Dimensions

Overall Length
5"

Details

Color
Assorted
Blade Material
Stainless Steel
Handle Style
Left/Right
Tip Shape
Pointed
Item
Scissors,Antimcr,Point,24Pk

Description

Scissors,Antimcr,Point,24Pk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.