Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scissors, Bent, 8"-Stst

  • Mfr # 40618

  • Zoro # G7716970


product price: $4.69
/ea
Sold in multiples of 2 for $9.38

Key Features

Overall Length
8"
Color
Red, Silver
Blade Material
Silver
Handle Style
Straight, Left/Right
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40618
Zoro #
G7716970
UPC #
-
Country of Origin
China

Dimensions

Overall Length
8"

Details

Color
Red, Silver
Blade Material
Silver
Handle Style
Straight, Left/Right
Handle Material
Plastic
Cutting Edge
Pointed Tip
Item
Scissors
Features
Corrosion-Resistant, Lightweight
Primary Application
Office, Crafts And Other General Uses
Handle Color
Red
Adjustable
Yes

Description

Scissors,Bent,8 In.-Stst

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.