Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scissors, Kidsantim, Pntd, 5"

  • Mfr # 14607

  • Zoro # G7710637


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Overall Length
5"
Color
Assorted
Blade Material
Stainless Steel
Handle Style
Straight, Left/Right
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14607
Zoro #
G7710637
UPC #
-
Country of Origin
China

Dimensions

Overall Length
5"

Details

Color
Assorted
Blade Material
Stainless Steel
Handle Style
Straight, Left/Right
Handle Material
Plastic
Cutting Edge
Pointed Tip
Item
Scissors
Features
Pointed Blades, Straight Plastic Handles, And A Finger Rest For Added Comfort, Infused With Antimicrobial Product Protection To Inhibit The Growth Of Bacterial Odors, Corrosion-Resistant, Ideal For Cutting Paper, Creating Craft Projects And More
Handle Color
Assorted

Description

Scissors,Kidsantim,Pntd,5 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.