Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scissors, Multi-Purpose, 5" Blade L

  • Mfr # ACM14727

  • Zoro # G322387244


product price: $2.45
/ea
Sold in multiples of 4 for $9.80

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ACM14727
Zoro #
G322387244
UPC #
073577147270
Country of Origin
China

Description

Scissors, Adjustable No, Application Multi-Purpose, Blade Length 5 in, Blade Material Stainless Steel, Bottom Finger Hole Length 1 1/2 in, Cutting Action Straight, Cutting Capacity Not Applicable, Cutting Edge Type Not Applicable, Features Kid Friendly, Grip Material Not Applicable, Hand Orientation Ambidextrous, Handle Color Assorted, Handle Design Lightweight, Handle Material Plastic, Handle Style Smooth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.