Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scissors, Multi-Purpose, 8" Blade L

  • Mfr # ACM13529

  • Zoro # G922387316


product price: $16.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACM13529
Zoro #
G922387316
UPC #
073577135291
Country of Origin
China

Description

Scissors, Adjustable No, Application Multi-Purpose, Blade Length 8 in, Blade Material Titanium Bonded, Bottom Finger Hole Length 2 in, Cutting Action Straight, Cutting Capacity Not Applicable, Cutting Edge Type Not Applicable, Features Soft Handle, Grip Material Not Applicable, Hand Orientation Ambidextrous, Handle Color Gray/Orange, Handle Design Ergonomic, Handle Material Rubber, Handle Style Smooth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.