Shop ACME UNITED
See all product information
Create Account
Scissors, Multi-Purpose, 8" Blade L
- Mfr # ACM16446
- Zoro # G022381153
product price:Â
$
26.35
/ea
Key Features
Color
Gray
Handle Color
White/Green
Handle Design
Ergonomic
Height
1.1 in
Overall Length
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ACM16446
- Zoro #
- G022381153
- UPC #
- 073577164468
- Country of Origin
- China
- Color
- Gray
- Handle Color
- White/Green
- Handle Design
- Ergonomic
- Material
- Titanium
- Blade Material
- Titanium Bonded
- Tip Shape
- Pointed
- Item
- Scissors
- Adjustable
- No
- Handle Style
- Textured
- Includes Wire Stripping Notch
- No
- Spring Assist Handle
- No
- Handle Material
- Rubber
- Cutting Action
- Straight
- Hand Orientation
- Right-Hand
- Application
- Multi-Purpose
- Replaceable Blade
- No
- Material Application
- Paper
- Includes Cushioned Grip
- No
- Insulated
- No
Dimensions
- Height
- 1.1 in
- Overall Length
- 8 in
- Width
- 3 in
- Bottom Finger Hole Length
- 2 in
- Blade Length
- 8 in
- Top Finger Hole Length
- 1 in
- Wire Rope Length
- 8 in
- Length
- 8 in
Description
Scissors, Adjustable No, Application Multi-Purpose, Blade Length 8 in, Blade Material Titanium Bonded, Bottom Finger Hole Length 2 in, Cutting Action Straight, Cutting Capacity Not Applicable, Cutting Edge Type Not Applicable, Grip Material Not Applicable, Hand Orientation Right-Hand, Handle Color White/Green, Handle Design Ergonomic, Handle Material Rubber, Handle Style Textured
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.