Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scissors, Nonstk, 7"Str, Gy/Yw

  • Mfr # 14851

  • Zoro # G7710652


product price: $15.85
/ea

Key Features

Overall Length
7"
Color
Yellow
Blade Material
Titanium
Handle Style
Straight, Left/Right
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14851
Zoro #
G7710652
UPC #
-
Country of Origin
China

Dimensions

Overall Length
7"

Details

Color
Yellow
Blade Material
Titanium
Handle Style
Straight, Left/Right
Handle Material
Plastic
Cutting Edge
Pointed Tip
Item
Scissors
Features
Unique Nonstick, Permanent Coating, Stay Sharper Longer And Resist Adhesives From Tapes And Glues, Cuts Tape, Hook-And-Loop Fasteners Or Other Adhesives, 5 Times Harder Than Stainless Steel
Handle Color
Yellow
Primary Application
Mailroom, Art Room And Scrapbooking

Description

Scissors,Nonstk,7 In.Str,Gy/Yw

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.