Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scissors, Ss, Bent, 8", Be

  • Mfr # 43218

  • Zoro # G7717372


product price: $13.25
/ea

Key Features

Overall Length
8"
Blade Material
Stainless Steel
Handle Style
Bent, Left/Right
Handle Material
Plastic
Cutting Edge
Pointed Tip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
43218
Zoro #
G7717372
UPC #
-
Country of Origin
China

Dimensions

Overall Length
8"
Length
Cut: 3-1/2"

Details

Blade Material
Stainless Steel
Handle Style
Bent, Left/Right
Handle Material
Plastic
Cutting Edge
Pointed Tip
Item
Shear
Features
Lightweight
Adjustable
Yes
Primary Application
Office

Description

Scissors,Ss,Bent,8 In.,Be

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.