
SCISSORS, TI NONSTK 8in BNT
Mfr # 14850
Zoro # G610804842
product price: $22.95
/eaKey Features
Overall Length
8in
Color
Yellow
Blade Material
Titanium
Handle Material
Plastic
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14850
Zoro #
G610804842
UPC #
73577148505
Country of Origin
United States
Dimensions
Overall Length
8in
Details
Color
Yellow
Blade Material
Titanium
Handle Material
Plastic
Item
Scissors
Material
Plastic
Handle Orientation
Bent-left/right
Description
Westcott Titanium Bonded Non-Stick blades are six times longer lasting than the previous formula. Westcott uses a process that bonds Titanium Bonded to the blades and then coats them with a breakthrough non-stick formula to produce an adhesive-resistant, easy-to-clean, and longer-lasting cutting edge. Glide provides a no tool adjustable glide technology for optimal cutting performance which allows less tension for thin materials and higher tension for thicker material. These scissors will stay sharp, smooth-cutting and residue-free for years making them an exceptional value like all Westcott products. Cutting Tool Style: General Purpose; Tip Type: Pointed; Cut Length: 3.25in; Overall Length: 8in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.