Zoro Homepage
This item is Discontinued.
Acme United SHEARS, PAPER HANGERS, 9in 10252

SHEARS, PAPER HANGERS, 9in (Discontinued)

  • Mfr # 10252
  • Zoro # G310792128
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10252
Zoro #
G310792128
UPC #
73577102521
Country of Origin
United States

Dimensions

Overall Length
9in
Cutting Length
4.50in

Details

Color
Black
Tip Shape
Pointed
Item
Shears
Handle Color
Black
Material
Forged Carbon Steel
Handle Orientation
Left/Right

Description

These scissors are made of cutlery quality hot drop forged from carbon steel. Hardened, tempered and precision ground for lasting sharpness. They are exceptionally strong and have a lustrous finish. Cutting Tool Style: General Purpose; Tip Type: Pointed; Cut Length: 4.5in; Overall Length: 9in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.