Zoro Homepage

SHEARS, ULTRA, 7in

  • Mfr # 10259

  • Zoro # G810804895


product price: $20.99
/ea

Key Features

Overall Length
7in
Color
Black
Blade Material
Carbon Steel
Tip Shape
Pointed
Height
0.3in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10259
Zoro #
G810804895
UPC #
073577102590
Country of Origin
United States

Dimensions

Overall Length
7in
Height
0.3in
Cutting Length
3.12in
Width
3in

Details

Color
Black
Blade Material
Carbon Steel
Tip Shape
Pointed
Item
Shears
Material
Carbon Steel
Handle Color
Black
Handle Orientation
Straight-left

Description

These scissors are made of cutlery quality hot drop forged from carbon steel. Hardened, tempered and precision ground for lasting sharpness. They are exceptionally strong and have a lustrous finish. Cutting Tool Style: General Purpose; Tip Type: Pointed; Cut Length: 3.13in; Overall Length: 7in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.