
Westcott Contract Stainless Steel Scissors, 8, Black
Mfr # 10572
Zoro # G806380105
product price: $52.25
/pk 12, $4.35/eaKey Features
Overall Length
8"
Color
Silver, Black
Handle Style
Straight-left/right
Handle Material
Plastic
Tip Shape
Blunted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10572
Zoro #
G806380105
UPC #
73577105720
Country of Origin
Canada
Dimensions
Overall Length
8"
Height
0.2"
Width
3"
Cutting Length
3.50"
Details
Color
Silver, Black
Handle Style
Straight-left/right
Handle Material
Plastic
Tip Shape
Blunted
Item
Scissors
Handle Color
Black
Blade Color
Silver
Description
WESTCOTT® CONTRACT STAINLESS STEEL SCISSORS, 8", BLACK STRONG AND LIGHTWEIGHT, THESE ALL-PURPOSE STAINLESS STEEL SHEARS ARE PERFECT FOR USE AT THE OFFICE, IN SCHOOL OR AT HOME. UNIVERSAL DESIGN ENABLES RIGHT- AND LEFT-HANDED USE. SLIGHTLY BLUNTED TIP PROVIDES A MEASURE OF SAFETY. CUT LENGTH: 3"; SCISSOR LENGTH: 8"; TIP TYPE: BLUNT.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.