Zoro Homepage

Westcott Titanium Bonded NonStick Scissors, 8L Straight, GrayYellow

  • Mfr # 14849

  • Zoro # G006380103


product price: $173.99
/pk 6, $29.00/ea
Free Shipping & Returns

Key Features

Overall Length
8"
Color
Yellow
Blade Material
Titanium
Handle Style
Straight-left/right
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14849
Zoro #
G006380103
UPC #
30073577148490
Country of Origin
United States

Dimensions

Overall Length
8"

Details

Color
Yellow
Blade Material
Titanium
Handle Style
Straight-left/right
Handle Material
Plastic
Tip Shape
Pointed
Item
Scissors
Handle Color
Yellow

Description

WESTCOTT® TITANIUM BONDED NON-STICK SCISSORS, 8"L STRAIGHT, GRAY/YELLOW 8" SCISSORS FEATURE TITANIUM-BONDED BLADES WITH A UNIQUE NONSTICK, PERMANENT COATING. BLADES STAY SHARPER LONGER AND RESIST ADHESIVES FROM TAPES AND GLUES. USE SCISSORS TO CUT TAPE, HOOK-AND-LOOP FASTENERS OR OTHER ADHESIVES. TITANIUM BLADES ARE FIVE TIMES HARDER THAN STAINLESS STEEL. STRAIGHT HANDLES ARE MADE WITH PLASTIC ALONG THE EXTERIOR PERIMETER AND RUBBER ALONG THE INTERIOR GRIP FOR COMFORT. USE FOR RIGHT-HANDED OR LEFT-HANDED CUTTERS. SCISSORS ARE IDEAL FOR THE MAILROOM, ART ROOM AND SCRAPBOOKING.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.