
Westcott Titanium Bonded Scissors with Soft Grip Handles, 8L Bent, GrayYellow, PK6
Mfr # 13731
Zoro # G906380104
product price:Â $118.99
/pk 6, $19.83/ea
Free Shipping & Returns
Key Features
Overall Length
8"
Color
Gray
Blade Material
Titanium
Handle Style
Bent-left/right
Handle Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
13731
Zoro #
G906380104
UPC #
073577137318
Country of Origin
United States
Dimensions
Overall Length
8"
Cutting Length
3.50"
Details
Color
Gray
Blade Material
Titanium
Handle Style
Bent-left/right
Handle Material
Plastic
Tip Shape
Bent
Item
Scissors
Handle Color
Gray
Description
WESTCOTT® TITANIUM BONDED SCISSORS WITH SOFT GRIP HANDLES, 8"L BENT, GRAY/YELLOW SCISSORS FEATURE HIGH-PERFORMANCE TITANIUM-BONDED BLADES THAT PROVIDE THREE TIMES THE STRENGTH OF STAINLESS STEEL AND RESIST CORROSION. BLADES ALSO RESIST THE STICKINESS OF TAPE AND GLUE. SCISSORS ARE IDEAL FOR PAPER, CARDBOARD, LIGHTWEIGHT LINE, FABRIC AND OTHER MATERIALS. BENT HANDLES HAVE A CONTOURED SOFT GRIP.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.