Air Control Push Button, Escutcheon Retainer

  • Mfr # 2566-022-000

  • Zoro # G4415896


product price:  $9.29
/ea

Key Features

Fits Brand
Bestcare/Acorn
Sub-Category
Foot Levers and Push Buttons
Material
Plastic
Size
5/8 in in H x 1 3/4 in Dia
For Use With Mfr. Model Number
1652-1-BP-04-M, 1657-1-BP-04-M, 3373, 3373-8IN, 3374, 3374-8IN, 486B, 486BADA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2566-022-000
Zoro #
G4415896
UPC #
883232464389
Country of Origin
United States

Dimensions

Size
5/8 in in H x 1 3/4 in Dia

Details

Fits Brand
Bestcare/Acorn
Sub-Category
Foot Levers and Push Buttons
Material
Plastic
Item
Hand Operated Escutcheon Retainer
For Use With Mfr. Model Number
1652-1-BP-04-M, 1657-1-BP-04-M, 3373, 3373-8IN, 3374, 3374-8IN, 486B, 486BADA
For Use With
Acorn Air-trol Valves, Acorn Lavatories, BestCare Faucets
Wash Fountain Part Sub Category
Wash Fountain Gaskets and O-Rings
Wash Fountain Part Type
Push Buttons
Compatible Mfr. Model Number
1652-1-BP-04-M, 1657-1-BP-04-M, 2566-050-001, 2566-051-001, 2566-052-001, 3373, 3373-8IN, 3374, 3374-8IN
Product Type
Hand Operated Escutcheon Retainer
Type
Escutcheon Retainer
Compatible Series
Air-Trol(R), Acorn Lavatories, BestCare Faucets
Compatible Manufacturer Part Number
1652-1-BP-04-M, 1657-1-BP-04-M, 2566-050-001, 2566-051-001, 2566-052-001, 3373, 3373-8IN, 3374, 3374-8IN
Compatible Product Type
Wash Fountains

Description

Hand Operated Escutcheon Retainer, Compatible Grainger Part Number 1JZL6, 1JZL7, 2EVZ8, 2EVZ9, 2EWA1, 38C414, 38C415, 49T910, 49T912, Compatible Mfr. Model Number 1652-1-BP-04-M, 1657-1-BP-04-M, 2566-050-001, 2566-051-001, 2566-052-001, 3373, 3373-8IN, 3374, 3374-8IN, For Use With Acorn Air-trol Valves, Acorn Lavatories, BestCare Faucets, For Use with Series Acorn Air-trol Valves, Acorn Lavatories, BestCare Faucets, Plastic, Acorn Wash-Ware(R), Size 5/8 in in H x 1 3/4 in Dia

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.