Air Control Valve, 1/2" NPS Connection
Mfr # 2590-001-001
Zoro # G7898801
product price:Â $236.99
/ea
Free Shipping & Returns
Key Features
Sub-Category
Repair Parts
Fits Brand
Acorn
Material
Brass, Metal, Plastic
Finish
Brass-Plated
Material of Construction
Brass, Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2590-001-001
Zoro #
G7898801
UPC #
883232469810
Country of Origin
Mexico
Dimensions
Size
1.0 gpf
Overall Height
8 1/4 in
Overall Depth
3 1/8 in
Overall Width
5 in
Details
Sub-Category
Repair Parts
Fits Brand
Acorn
Material
Brass, Metal, Plastic
Finish
Brass-Plated
Material of Construction
Brass, Plastic
Standards
NSF61
Includes
Air-Trol Valve Strainer Checkstop Assembly, 0.5 GPM Single Temp Elbow Assembly, 1/2 in NPS Inlet Hose, Left-Hand Metering Motor Assembly, Mounting Hardware, Retaining Clip
For Use With
Lavatory Faucets
Item
Metering Valve Assembly
Connection
1/2" NPS
Color
Black, Brass, Silver
Product Type
Metering Valve Assembly
Compatible Product Type
Toilets
Compatible SubBrand
Prison Toilets
Compatible Brand
Acorn
Description
MeteringValveAssembly,Brass;Blk;Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.