Air Control Valve, 1/2" NPS Connection
Mfr # 2590-062-001
Zoro # G7899011
product price:Â $609.99
/ea
Free Shipping & Returns
Key Features
Sub-Category
Repair Parts
Fits Brand
Acorn
Material
Brass, Metal, Plastic
Finish
Brass-Plated
Material of Construction
Brass, Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2590-062-001
Zoro #
G7899011
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Height
8 1/4 in
Overall Depth
3 1/8 in
Overall Width
8 1/4 in
Details
Sub-Category
Repair Parts
Fits Brand
Acorn
Material
Brass, Metal, Plastic
Finish
Brass-Plated
Material of Construction
Brass, Plastic
Standards
NSF61
Includes
(2) 0.5 GPM H&C Mixing Tees, (2) 1/2 in NPS Inlet Hoses, (2) Air-Trol Valve Strainer Checkstop Assemblies, Left-Hand Metering Motor Assembly, Left-Hand Valve Assembly, Metering Motor Assembly, Mounting Hardware, Non-Metering Motor Assembly, Right-Hand Non-Metering Motor Assembly
For Use With
Combination Lavatory, Lavatories, Showers
Item
Air Control Valve
Connection
1/2" NPS
Color
Black, Brass, Silver
Product Type
Air Control Valve
Compatible Product Type
Toilets
Compatible Brand
Acorn
Compatible SubBrand
Prison Toilets
Description
Air Control Valve, Brass; Blk; Silver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.