Air Control Valve, 1/2" NPT Connection
Mfr # 2598-203-001
Zoro # G7899090
product price:Â $941.99
/ea
Free Shipping & Returns
Key Features
Sub-Category
Repair Parts
Fits Brand
Acorn
Material
Brass, Metal, Plastic
Finish
Brass-Plated
Material of Construction
Brass, Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2598-203-001
Zoro #
G7899090
UPC #
-
Country of Origin
Mexico
Details
Sub-Category
Repair Parts
Fits Brand
Acorn
Material
Brass, Metal, Plastic
Finish
Brass-Plated
Material of Construction
Brass, Plastic
Standards
NSF61
Includes
Air-Trol Valve Outlet/Inlet Adapter Assembly, 1/2 in NPT, (3) Elbow Assemblies ST70-12, (3) Left-Hand Valve Metering Assemblies, (2) Metering Valve Assemblies, Mixing Valve, Mounting Hardware, (3) Retaining Clips
For Use With
Hand Washing Stations
Item
Air Control Valve
Connection
1/2" NPT
Color
Black, Brass, Silver
Product Type
Air Control Valve
Description
Air Control Valve, Brass; Plastic; Metal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.