Zoro Homepage

Black/Silver, Elliptical, Wash Fountain

  • Mfr # 3402-2-SO-VPB-MXTP

  • Zoro # G9833914


product price: $3,020.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Overall Height
22 1/2 in
Overall Width
17 1/4 in
Overall Length
27 1/2 in
Color
Black/Silver
Type
Elliptical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3402-2-SO-VPB-MXTP
Zoro #
G9833914
UPC #
883232354598
Country of Origin
United States

Dimensions

Overall Height
22 1/2 in
Overall Width
17 1/4 in
Overall Length
27 1/2 in
Overall Length (In.)
27 3/4 in
Overall Width (In.)
17 in
Basin Depth (In.)
4 1/2 in
Overall Height (In.)
38 1/2 in
Basin Height (In.)
34 in
Bowl Depth
4 in
Back Splash Height
4 1/2 in
Manufacturers Warranty Length
1 yr
Water Inlet Connection Size
1/2 in
Bowl Length
24 1/2 in
Bowl Width
11 1/2 in
Drain Connection Size
1 1/2 in

Details

Color
Black/Silver
Type
Elliptical
Bowl Shape
Oval
Number of Stations
2
Flow Rate
0.5 gpm
Item
Wash Fountain
Standards
ASSE 1070
Voltage Type
24
Includes
(2) Installation Wrenches
Connection Drain (In.)
1.5 in
Flow Rate (GPM)
0.5
Water Connection (In.)
1/2
Operating PSI Range
30-100
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Material of Construction
Stainless Steel And Vinylclad Galvanized Steel
Drain Type
P-Trap
People Served
2
Operation Type
Infrared Sensor
ADA Compliant
Not ADA Compliant
Gauge
14 ga
Finish
Unfinished
Voltage
24 V AC
Indoor/Outdoor Usage
Indoor
Includes Back Splash
Back Splash Included
CEC Compliant
CEC Compliant
Water Inlet Connection Type
NPT
Sink Type
General Purpose
Wash Fountain Activation Type
Sensor
ADA Compliance
No
Mounting Type - Sinks
Wall
Series
3401
Includes Installation Hardware
No
Sink Material
Stainless Steel
Includes Side Splash
Side Splash Not Included
Includes Faucet
Faucet Included
Sink Mounting Type
Wall
Includes Hardware
Hardware Not Included

Description

Wash Fountain, ADA Compliance No, Back Splash Height 4 1/2 in, Bowl Depth 4 in, Bowl Length 24 1/2 in, Oval, Bowl Width 11 1/2 in, CEC Compliant, Black/Silver, Connection Drain (In.) 1.5 in, P-Trap, Unfinished, 0.5 gpm, Gauge 14 ga, Wall, 2, Operating PSI Range 30-100, Overall Height 22 1/2 in, Overall Length 27 1/2 in, Overall Width 17 1/4 in, Acorn Wash-Ware(R), Series 3401, Stainless Steel, General Purpose, Sensor, Water Inlet Connection Size 1/2 in, NPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.