Black/Silver, Semicircular, Wash Fountain

  • Mfr # 3543-2-SO-DV-VPB-MXTP

  • Zoro # G9833887


product price:  $5,204.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Overall Height
44 in
Overall Width
32 in
Overall Length
38 in
Color
Black/Silver
Type
Semicircular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3543-2-SO-DV-VPB-MXTP
Zoro #
G9833887
UPC #
883232305729
Country of Origin
United States

Dimensions

Overall Height
44 in
Overall Width
32 in
Overall Length
38 in
Basin Depth (In.)
5 3/4 in
Overall Width (In.)
32 in
Overall Height (In.)
44 in
Overall Length (In.)
38 in
Basin Height (In.)
34 in
Back Splash Height
4 in
Bowl Depth
5 3/4 in
Manufacturers Warranty Length
1 yr
Bowl Length
35 in
Bowl Width
29 in
Water Inlet Connection Size
1/2 in
Drain Connection Size
1 1/2 in

Details

Color
Black/Silver
Type
Semicircular
Bowl Shape
Semi-Circular
Number of Stations
3
Flow Rate
0.5 gpm
Item
Wash Fountain
Flow Rate (GPM)
0.5
Operation Type
Infrared Sensor
Voltage Type
24
Drain Type
P-Trap
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
People Served
3
Water Connection (In.)
1/2
Material of Construction
Stainless Steel And Vinylclad Galvanized Steel
Connection Drain (In.)
1.5 in
Operating PSI Range
30-100
Standards
ASSE 1070
Includes
(2) Installation Wrenches
ADA Compliant
Not ADA Compliant
Finish
Unfinished
Gauge
14 ga
Voltage
24 V AC
Mounting Type - Sinks
Wall
CEC Compliant
CEC Compliant
Sink Type
General Purpose
Includes Back Splash
Back Splash Included
Sink Material
Stainless Steel
Includes Installation Hardware
No
Indoor/Outdoor Usage
Indoor
Series
3543
Wash Fountain Activation Type
Sensor
Water Inlet Connection Type
NPT
Includes Faucet
Faucet Included
Includes Side Splash
Side Splash Not Included
ADA Compliance
No
Includes Hardware
Hardware Not Included
Sink Mounting Type
Wall

Description

Wash Fountain, ADA Compliance No, Back Splash Height 4 in, Bowl Depth 5 3/4 in, Bowl Length 35 in, Semi-Circular, Bowl Width 29 in, CEC Compliant, Black/Silver, Connection Drain (In.) 1.5 in, P-Trap, Unfinished, 0.5 gpm, Gauge 14 ga, Wall, 3, Operating PSI Range 30-100, Overall Height 44 in, Overall Length 38 in, Overall Width 32 in, Acorn Wash-Ware(R), Series 3543, Stainless Steel, General Purpose, Sensor, Water Inlet Connection Size 1/2 in, NPT

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.