Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24 Volt Electronic Eye Sensor, Includes Built-In Timer

  • Mfr # 2562-335-000

  • Zoro # G4415686


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Acorn
Sub-Category
Controls, Sensors and Transformers
Material
Metal
Size
4 in W x 1 3/4 in H x 3/4 in D
Includes
24V AC with Built in Timer Spec 1630
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2562-335-000
Zoro #
G4415686
UPC #
883232464358
Country of Origin
Lithuania

Dimensions

Size
4 in W x 1 3/4 in H x 3/4 in D

Details

Fits Brand
Acorn
Sub-Category
Controls, Sensors and Transformers
Material
Metal
Includes
24V AC with Built in Timer Spec 1630
For Use With Mfr. Model Number
3402-2-SO-VPB-MXTP, 3423-ADA-1-SO-DV-VPB-MXTP, 3424-ADA-1-SO-DV-VPB-MXTP, 3506-3-SO-BO-DV-VPB-MXTP, 3508-3-SO-BO-DV-VPB-MXTP, 3543-2-SO-DV-VPB-MXTP, 3544-2-SO-DV-VPB-MXTP, 3563-2-SO-DV-VPB-MXTP
Item
Electric Eye Sensor
For Use With
Acorn Wash Fountains
Wash Fountain Part Sub Category
Wash Fountain Sensors and Timers
Wash Fountain Part Type
Sensor
Compatible Mfr. Model Number
Product Type
Electric Eye Sensor
Type
24 Volt
Compatible Series
Acorn Stainless Steel Wash Fountains
Compatible Manufacturer Part Number
Compatible Product Type
Wash Fountains

Description

Electric Eye Sensor, Compatible Grainger Part Number 10A313, 10A315, 10A317, 10A319, 10A321, 10A323, 10A324, 10A325, 53XV03, 53XV04, 53XV05, 53XV06, 53XV07, 53XV08

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.